Threaded Conduit Hub, 2", Malleable

Item #: 200794

Cat #: CH-200

UPC: 783126092752

Documents & Guides
Conduit Hub, Threaded, Size: 2 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

Overview

Conduit Hub, Threaded, Size: 2 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit
O-Z/Gedney™ space-maker conduit hubs can be used with RMC and IMC. Type CH are general purpose fittings suitable for use with heavy wall cabinets. Type CH-T are insulated throat form fittings with a bonding screw. They provide a more vibration resistant connection with assured ground continuity.
Also known as: 783126092752, CH-200

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)