Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 18" x 18" x 6"

Item #: 200788

Cat #: 18186SBWP

UPC: 761515375105

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 18" x 18" x 6", Steel, No Knockouts, Gray Powder Coated.

Overview

Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 18" x 18" x 6", Steel, No Knockouts, Gray Powder Coated.
Also known as: 761515375105, 18186SBWP

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Size: 18 x 18 x 6 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
Size: 18 x 18 x 6 in
Depth: 6 in
Height: 18 in
Width: 18 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)