Solid Grnd Tail -Loop/Grd Scrw-Stripped, 500/Box
Item #: 20078
Cat #: 30-3394
UPC: 783250532315
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Overview
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installation time.
Also known as: 783250532315, 30-3394
Specifications
Color: | Green |
Material: | Copper |
Length: | 10 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Color: | Green |
Length: | 10 in |
Allowable Gauge Range: | 12 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)