Incandescent Reflector Lamp, R20, 30W, 120V

Item #: 200753

Cat #: 30R20/LL-120V-12/1-TP

UPC: 046677167530

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 30W, 120V, Bulb: R20, Base: Medium Screw (E26), Lumens: 205, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 16753-6*

Overview

Incandescent Reflector Lamp, 30W, 120V, Bulb: R20, Base: Medium Screw (E26), Lumens: 205, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 16753-6*
Philips DuraMax® Long Life Reflector Flood Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Available in a variety of sizes and wattages. Use flood lights for general or ambient lighting; use spot lights to highlight artwork or architecture. Both are ideal for use in recessed cans or track lighting fixtures.
Also known as: 046677167530, 30R20/LL-120V-12/1-TP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 30
Lumens: 205
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 205
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 30
Shape: R20 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)