Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 400 MCM

Item #: 200742

Cat #: YA322N

UPC: 781810505588

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 400 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 400 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810505588, YA322N

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 2-Hole
Allowable Gauge Range: 400
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)