Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K
Item #: 200698
Cat #: FB32T8/TL735/6-ALTO-20PK
UPC: 046677378936
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 78, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 37893-5*
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 78, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 37893-5*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677378936, FB32T8/TL735/6-ALTO-20PK, U bend
Specifications
Color Rendering Index (CRI): | 78 |
Wattage: | 32 |
Lumens: | 2650 |
Type: | Rapid Start |
Shape: | T8-6U (U-Bend) |
Color Temperature: | 3500 (Neutral White) |
Length: | 22.438 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 78 |
Lumens: | 2650 |
Shape: | T8-6U (U-Bend) |
Length: | 22.438 in |
Base: | Medium Bi-Pin (G13) |
Wattage: | 32 |
Type: | Rapid Start |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)