PVC CTD STRUT PIPESTRAP 2IN GRAY

Item #: 200695

Cat #: SS2-G

UPC: 704508405038

Documents & Guides
PVC Coated Strut Pipe Strap, Pipe Size 2 Inch/53 Metric, Use With Either 1-5/8 Inch or 1-1/2 Inch Strut, Steel, Gray
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-DL16-20 Mini Split Condensate Drain
Item #: 1154762
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-D4 SpeediChannel, 4", Natural
Item #: 1154752
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

PVC Coated Strut Pipe Strap, Pipe Size 2 Inch/53 Metric, Use With Either 1-5/8 Inch or 1-1/2 Inch Strut, Steel, Gray
Also known as: 704508405038, SS2-G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)