This product may not be available in all locations.
2
more
Thermal Overload, 9.96 - 10.8A, Range, Based on Application
Item #: 20067
Cat #: A14.8
UPC: 78590158547
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 9.96 - 10.8 Amp, Range, Based on Application
Overview
Thermal Overload, 9.96 - 10.8 Amp, Range, Based on Application
Also known as: 78590158547, A14.8
Specifications
Mounting: | Overload |
Standards: | California Proposition 65 |
Material: | Melting Alloy |
Amps Range: | 9.960 - 10.800 |
Mounting: | Overload |
Material: | Melting Alloy |
Standards: | California Proposition 65 |
Amps Range: | 9.960 - 10.800 |
Customer Reviews
No reviews for this product
(0)