35 Watt T5 High Efficiency Fluorescent Bulb

Item #: 200650

Cat #: F35T5/830-40PK

UPC: 046677230883

Fluorescent Lamp, 35W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3650, CRI: 85, Color Temp: 3000K. Length: 58 in. *Philips Part # 23088-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, 35W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3650, CRI: 85, Color Temp: 3000K. Length: 58 in. *Philips Part # 23088-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Lamps, Fluorescent, Specialty, Base: F35T5/830, Length: 35, Life Average Rated:T5 Miniature Bi-Pin, Efficiency: 58 Inch, : 20000 Hour, : 3650 Lumens, : 85, : Energy Saver, : TL830, 3000K

Also known as: 046677230883, F35T5/830-40PK

Specifications

Wattage: 35
Length: 58 in
Lumens: 3650
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 35
Lumens: 3650
Color Rendering Index (CRI): 85
Base: Miniature Bi-Pin (G5)
Length: 58 in
Color Temperature: 3000 (Warm White)
Light Technology: Fluorescent