N1 HINGED COVER CUT-OUT BOX WITH K.O. POWDER COATED

Item #: 200647

Cat #: 12126HC

UPC: 761515323052

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged, 12 x 12 x 6 Inch, Steel, Gray

Overview

Enclosure, NEMA 1, Hinged, 12 x 12 x 6 Inch, Steel, Gray
Also known as: 761515323052, 12126HC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Size: 12 x 12 x 6 in
Material: Steel
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 12 x 12 x 6 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)