Metal Halide, Pulse Start, Protected "O" Rated Lamp, 320W, ED37

Item #: 200631

Cat #: MP320/BU/PS/ED37-6PK

UPC: 046677130398

Documents & Guides
Metal Halide, Pulse Start, Protected "O" Rated Lamp, 320W, Bulb: ED37, Base: Mogul Screw Exclusionary (E39), Lumens: 29,500, CRI: 65, Color Temp: 3800K, ANSI Code: M154/M132/O. Color: Clear. *Philips Part # 13039-3*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Pulse Start, Protected "O" Rated Lamp, 320W, Bulb: ED37, Base: Mogul Screw Exclusionary (E39), Lumens: 29,500, CRI: 65, Color Temp: 3800K, ANSI Code: M154/M132/O. Color: Clear. *Philips Part # 13039-3*
Philips Protected Pulse Start Metal Halide “O” Rated Lamps are a better alternative to the standard switch start metal halide.
Also known as: 046677130398, MP320/BU/PS/ED37-6PK

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Lumens: 29500
Color: Clear
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M154/O, M132/O
Color Rendering Index (CRI): 65
Wattage: 320
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Lumens: 29500
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 65
Color Temperature: 3800 (Neutral White)
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Color: Clear
ANSI Code: M154/O, M132/O
Wattage: 320
Light Technology: HID

Customer Reviews

No reviews for this product
(0)