HOF CLPK600 GRID STRAPS (4)

Item #: 2006236

Cat #: CLPK600

UPC: 783510459932

Sign In or Register to view pricing and more.
Documents & Guides
HOF CLPK600 GRID STRAPS (4)

Overview

HOF CLPK600 GRID STRAPS (4)
Also known as: 783510459932, CLPK600

Specifications

Material: Steel
Height: 2.910 in
Width: 21.770 in
Depth: 1.020 in
Material: Steel
Width: 21.770 in
Height: 2.910 in
Depth: 1.020 in

Customer Reviews

No reviews for this product
(0)