Modular Single Door, MCS with Plate, 2000 x 800 x 600 mm, Light Gray, Mild Steel

Item #: 2006226

Cat #: MCS20086R5

UPC: 783510496029

Sign In or Register to view pricing and more.
Documents & Guides
Modular Single Door, MCS with Plate, 2000 x 800 x 600 mm, Light Gray, Mild Steel

Overview

Modular Single Door, MCS with Plate, 2000 x 800 x 600 mm, Light Gray, Mild Steel
The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510496029, MCS20086R5

Specifications

Material: Steel
Width: 31.500 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Height: 78.740 in
Depth: 23.620 in
Width: 31.500 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)