Indicator Light, 22.5mm, Diffused, Red, Operator Only, Satin Chrome

Item #: 200605
Cat #: P9MLRD
UPC: 017018847916
Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, 22.5 mm, Diffused, Red, Operator Only, Satin Chrome

Overview

Indicator Light, 22.5 mm, Diffused, Red, Operator Only, Satin Chrome
Also known as: 017018847916, P9MLRD

Specifications

Type: Indicator Light, Diffuse
Color: Red
Size: 22.5 mm
Type: Indicator Light, Diffuse
Size: 22.5 mm
Color: Red

Customer Reviews

No reviews for this product
(0)