Incandescent Dimmer, 600W, Ivory, Gloss

Item #: 200602

Cat #: D-603PG-IV

UPC: 027557590679

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer with Push On/Off Knob, 3-Way, 120V, 600W, For use with Incandescent or Halogen Lighting. Color: Ivory, Gloss

Overview

Rotary Dimmer with Push On/Off Knob, 3-Way, 120V, 600W, For use with Incandescent or Halogen Lighting. Color: Ivory, Gloss
Also known as: 027557590679, D-603PG-IV

Specifications

Type: Rotary
Wattage: 600
Volts AC: 120
Color: Ivory
Light Technology: Halogen
Type: Rotary
Volts AC: 120
Light Technology: Halogen
Wattage: 600
Color: Ivory

Customer Reviews

No reviews for this product
(0)