
PVC Coated 90° GRC Elbow, 4", 36" Radius
Item #: 200601
Cat #: LRELL4X36-G
UPC: 704508396176
Documents & Guides
4" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Sign In or Register to view pricing and more.
Overview
4" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 704508396176, LRELL4X36-G
Specifications
Color: | Gray |
Diameter: | 4 in |
Material: | PVC Coated Steel |
Angle: | 90° |
Sweep Radius: | 36 in |
Color: | Gray |
Material: | PVC Coated Steel |
Sweep Radius: | 36 in |
Diameter: | 4 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)