Halogen, 20W, 12V, MRC11, 30 Degree Flood, GU4 Base

Item #: 200591

Cat #: 20MRC11/FL30-PRO-FTD-50PK

UPC: 046677378226

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC11, Base: GU4, Lumens: 320, Color Temperature: 3100K, Beam Angle: 30°. *Philips Part # 37822-4*

Overview

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC11, Base: GU4, Lumens: 320, Color Temperature: 3100K, Beam Angle: 30°. *Philips Part # 37822-4*
Consistent color performance throughout lifetimePhilips Halogen MRC 11 Lamps Philips Halogen MRC11 Low-Voltage Reflector Lamps provide bright light for accent lighting.
Also known as: 046677378226, 20MRC11/FL30-PRO-FTD-50PK

Specifications

Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Temperature: 3100 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 320
Light Technology: Halogen
Base: 2-Pin (GU4)
Angle: 30°
Volts AC: 12
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 30°
Shape: MR11 (Mini Reflector)
Wattage: 20
Lumens: 320
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)