Terminal Plug, Aluminum, 250 MCM, AL/CU Rated

Item #: 200575

Cat #: AYP250

UPC: 781810737668

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Plug, Aluminum, 250 MCM, AL/CU Rated

Overview

Terminal Plug, Aluminum, 250 MCM, AL/CU Rated
Compression Pin Adapter, Wire Size: 250 (Aluminum) kcmil; 250 Str (Copper) kcmil, Length: 2.63 in, Aluminum, Plug Diameter (Inches): 0.47 in
Also known as: 781810737668, AYP250, Pin Connector, Pin Adapter

Specifications

Diameter: 0.147 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 250
Diameter: 0.147 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)