LED High Bay, 200 Watt, 28400 Lumen, 4000K, 120-277V

Item #: 2005445

Cat #: UFOHIBA2A/200UNVD840/BL

UPC: 046135623240

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 200 Watt, 28400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 14 Inch Diameter, Black Finish, 1 per SKU *Sylvania Product Code # 62324* *Sylvania Part # 62324*

Overview

LED Round High Bay, 200 Watt, 28400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 14 Inch Diameter, Black Finish, 1 per SKU *Sylvania Product Code # 62324* *Sylvania Part # 62324*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135623240, UFOHIBA2A/200UNVD840/BL

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Wattage: 200
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 200
Dimmable: Yes
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)