This product has been discontinued.
LED Linear High Bay, 165 Watt, 22275 Lumen, 5000K, 120-277V
Item #: 2005327
Cat #: LNHIBA4A/165UNVD850/12W/WH
UPC: 046135622854
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay 4A, 165 Watt, 22275 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 11.8" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62285* *Sylvania Part # 62285*
Overview
LED Linear High Bay 4A, 165 Watt, 22275 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 11.8" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62285* *Sylvania Part # 62285*
Also known as: 046135622854, LNHIBA4A/165UNVD850/12W/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 165 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Wattage: | 165 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)