Aviation Snips

Item #: 200494

Cat #: 22103103

UPC: 082472221039

Documents & Guides
Snip; Aviation; Material: Reinforced Chrome Silicone Spring; Handle Color: Yellow; Handle Type: Over-molded; Cutting Action: Straight; Cutting Capacity:18 Ga Sheet Metal, 22 Ga Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Snip; Aviation; Material: Reinforced Chrome Silicone Spring; Handle Color: Yellow; Handle Type: Over-molded; Cutting Action: Straight; Cutting Capacity:18 Ga Sheet Metal, 22 Ga Stainless Steel
LONG BLADE LIFE Precision-formed blades for Aviation and Bulldog Snips Bi-material blades for Offset Snips ULTIMATE SPRING DURABILITY Reinforced Chrome Silicone valve-quality wire lasts for a lifetime COMFORTABLE GRIPS Over-molded handles won′t slip or twist QUICK IDENTIFICATION Color coding on both blades and handles plus arrow icons allow for easy tool recognition
Also known as: 082472221039, 22103103, electrician, tin snips

Specifications

Type: Snips, Aviation Snips
Gauge: 22 AWG
Color: Yellow
Type: Snips, Aviation Snips
Color: Yellow
Gauge: 22 AWG

Customer Reviews

No reviews for this product
(0)