This product has been discontinued.
Toggle Dimmer, 600W, Eco-Dim, Ariadni, White
Item #: 200490
Cat #: AY-603PG-WH
UPC: 027557590396
Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Eco-Dim, Light White
Overview
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Eco-Dim, Light White
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557590396, AY-603PG-WH
Specifications
Type: | 3-Way, Preset, Toggle |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Family / Style: | Ariadni |
Type: | 3-Way, Preset, Toggle |
Volts AC: | 120 |
Color: | White |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Mounting: | Surface |
Dimmable: | Yes |
Family / Style: | Ariadni |
Customer Reviews
No reviews for this product
(0)