Press-On Nail Plate, Steel

Item #: 20049

Cat #: 304B2

UPC: 782856344797

Sign In or Register to view pricing and more.
Documents & Guides
Press On Plate for wood or metal studs. Hole size 3/16". Dimensions: 3-1/8" x 1-1/2". Standard Package Quantity: 100.

Overview

Press On Plate for wood or metal studs. Hole size 3/16". Dimensions: 3-1/8" x 1-1/2". Standard Package Quantity: 100.
Protects electrical and mechanical installation through studs For wood and metal studs Press-on installation No tools required Breakable tabs permit multiple plates to be ganged together Holes on legs and surface of plate are provided to secure with nail or screw
Also known as: 782856344797, 304B2, nail plates

Specifications

Width: 1 1/2 in
Length: 3 1/8 in
Material: Steel
Width: 1 1/2 in
Material: Steel
Length: 3 1/8 in

Customer Reviews

No reviews for this product
(0)