300 MCM XHHW Stranded Aluminum, Black, 1000'

Item #: 200480

Cat #: XHHW300STRBLK1000RL

UPC: 980120542515

Sign In or Register to view pricing and more.
Documents & Guides
300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black 1000 ft.

Overview

300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black 1000 ft.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980120542515, XHHW300STRBLK1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 300
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Gauge: 300
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)