Conical Wall Anchor Kit, 201 Pieces, Plastic, 3/16 x 1", Red

Item #: 200469

Cat #: WAK13

UPC: 639720202007

Documents & Guides
Conical Wall Anchor Kit, 201 Pieces, Plastic, 3/16 x 1 Inch, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conical Wall Anchor Kit, 201 Pieces, Plastic, 3/16 x 1 Inch, Red
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720202007, WAK13

Specifications

Color: Red
Length: 1 in
Screw Head: Pan
Drive: Combo
Package Type: Jar
Color: Red
Screw Head: Pan
Package Type: Jar
Length: 1 in
Drive: Combo

Customer Reviews

No reviews for this product
(0)