Extension Cord, Outdoor, 14/3, 25', Red

Item #: 200461

Cat #: 2407SW8804

UPC: 029892324070

Documents & Guides
Extension Cord, Outdoor, 14/3, 25', Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Extension Cord, Outdoor, 14/3, 25', Red
Also known as: 029892324070, 2407SW8804

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Color: Red
Conductors: 3
Volts AC: 120
Gauge: 14 AWG
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Color: Red
Volts AC: 120
Type: Weather Resistant
Length: 25 ft
Conductors: 3
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)