This product may not be available in all locations.
2
more
Thermal Overload, 10.90 - 12.10A, Range, Based on Application
Item #: 20046
Cat #: A16.2
UPC: 78590158548
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 10.90 - 12.10 Amp, Range, Based on Application
Overview
Thermal Overload, 10.90 - 12.10 Amp, Range, Based on Application
Also known as: 78590158548, A16.2
Specifications
Phase: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Type: | Manual, Thermal Unit, Melting Alloy |
Poles: | 1 |
Material: | Steel |
Standards: | California Proposition 65 |
Amps Range: | 10.900 - 12.100 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Type: | Manual, Thermal Unit, Melting Alloy |
Material: | Steel |
Amps Range: | 10.900 - 12.100 |
Customer Reviews
No reviews for this product
(0)