600 XHHW-2 Stranded Aluminum Black 3000'

Item #: 200456

Cat #: XHHW600STRBLK3000RL

UPC: 980120542737

Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

600 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Also known as: 980120542737, XHHW600STRBLK3000RL

Specifications

Gauge: 600
Length: 3000 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 600
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 3000 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)