12W LED Round Track Head, White

Item #: 2004475

Cat #: TH401

UPC: 045923404016

Sign In or Register to view pricing and more.
Documents & Guides
LED 12W Track Head - Round - White Finish - 24 Degree Beam

Overview

LED 12W Track Head - Round - White Finish - 24 Degree Beam
SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH401 is a round head design Finished in white, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.
Also known as: 045923404016, TH401

Specifications

Lumens: 1020
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Frosted Glass
Lumens: 1020
Wattage: 12
Color: White
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Material: Frosted Glass

Customer Reviews

No reviews for this product
(0)