Skylark, Eco-Dimmer, 600W, 120V, Ivory

Item #: 200447

Cat #: S-603PG-IV

UPC: 027557590181

Sign In or Register to view pricing and more.
Documents & Guides
Skylark, Eco-Dimmer, Incandescent, Halogen, 600 Watt, 120 Volt, Ivory, Single Pole, 3-Way

Overview

Skylark, Eco-Dimmer, Incandescent, Halogen, 600 Watt, 120 Volt, Ivory, Single Pole, 3-Way
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way/single-pole, Eco-dim, preset, 120V/600W in ivory
Also known as: 027557590181, S-603PG-IV

Specifications

Type: 3-Way, Preset, Eco Slide
Wattage: 600
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Eco Slide
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Wattage: 600
Color: Ivory
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)