400 Watt Standard Metal Halide Bulb

Item #: 200439

Cat #: MH400/U/ED28-12PK

UPC: 046677426026

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 63, Color Temp: 4000K, ANSI Code: M59/E. Color: Clear. *Philips Part # 42602-3* Case Qty.: 12

Overview

Metal Halide Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 63, Color Temp: 4000K, ANSI Code: M59/E. Color: Clear. *Philips Part # 42602-3* Case Qty.: 12
High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: 046677426026, MH400/U/ED28-12PK

Specifications

Lumens: 36000
Color: Clear
Color Rendering Index (CRI): 63
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Lumens: 36000
Color Rendering Index (CRI): 63
Wattage: 400
ANSI Code: M59/E
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)

Customer Reviews

No reviews for this product
(0)