Fuse, 20A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 20043

Cat #: ATQR20

UPC: 782001904708

Sign In or Register to view pricing and more.
Fuse, 20 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 20 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Also known as: 782001904708, ATQR20

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 20
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Amps: 20
Mounting: Cartridge
Class: Midget
Speed: Time Delay, Slow Blow
Length: 38 mm
Diameter: 10 mm
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)