LED Canopy Fixture, 40 Watt, 4800 Lumen, 4000K,120-277V

Item #: 2004299

Cat #: 65-144

UPC: 045923531446

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Fixture, 40 Watt, 4800 Lumen, 4000K, 80 CRI,120-277 Volt, Dimmable, Bronze Finish, Polycarbonate Lens, Die Cast Aluminum Housing

Overview

LED Canopy Fixture, 40 Watt, 4800 Lumen, 4000K, 80 CRI,120-277 Volt, Dimmable, Bronze Finish, Polycarbonate Lens, Die Cast Aluminum Housing
Satco's 40 watt, 10 inch low profile canopy fixture provides broad, even light distribution in all commercial applications. Perfect for commercial or large area lighting application.
Also known as: 045923531446, 65-144

Specifications

Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 40
IP/NEMA Rating: IP65
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 40
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
IP/NEMA Rating: IP65
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)