This product has been discontinued.
1
more

Diva Remote Dimmer, Light Almond
Item #: 200426
Cat #: DV-603PG-LA
UPC: 027557589499
Documents & Guides
Diva Remote Dimmer, Light Almond, 600 Watt, 120 Volt, Single Pole, 3-Way
Sign In or Register to view pricing and more.
Overview
Diva Remote Dimmer, Light Almond, 600 Watt, 120 Volt, Single Pole, 3-Way
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way/single-pole, eco-dim with locator light, 120V/600W in light almond
Also known as: 027557589499, DV-603PG-LA
Specifications
Type: | 3-Way, Slide, Locator Light, Decorator |
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Locator Light, Decorator |
Wattage: | 600 |
Mounting: | Surface |
Dimmable: | Yes |
Color: | Light Almond |
Volts AC: | 120 |
Family / Style: | Diva |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)