This product has been discontinued.

Incandescent Dimmer, Diva, 600W, Ivory
Item #: 200406
Cat #: DV-603PG-IV
UPC: 027557589475
Documents & Guides
Diva Preset Dimmer with Eco-Dim, 3-Way 600W / 120V, Ivory
Sign In or Register to view pricing and more.
No associated products found.
Overview
Diva Preset Dimmer with Eco-Dim, 3-Way 600W / 120V, Ivory
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way/single-pole, eco-dim with locator light, 120V/600W in ivory
Also known as: 027557589475, DV-603PG-IV
Specifications
Type: | 3-Way, Slide, Locator Light, Eco-Dim, Decorator |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Ivory |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Type: | 3-Way, Slide, Locator Light, Eco-Dim, Decorator |
Volts AC: | 120 |
Color: | Ivory |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Mounting: | Surface |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)