Category 5e, Plenum, 24/4-Pair, Blue, 1000' Pull Box

Item #: 200400

Cat #: 9669561602

UPC: 029892258184

Sign In or Register to view pricing and more.
Documents & Guides
Plenum, Category 5e. 24 AWG - 4 Pair, Blue, 1000' Pull Box

Overview

Plenum, Category 5e. 24 AWG - 4 Pair, Blue, 1000' Pull Box
Also known as: 029892258184, 9669561602

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)