This product has been discontinued.

Incandescent Dimmer, Diva, 600W, White
Item #: 200385
Cat #: DV-603PG-WH
UPC: 027557589468
Documents & Guides
Diva Preset Dimmer with Eco-Dim, 3-Way 600W / 120V, White *Clamshell Packaging*
Sign In or Register to view pricing and more.
Overview
Diva Preset Dimmer with Eco-Dim, 3-Way 600W / 120V, White *Clamshell Packaging*
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way/single-pole, eco-dim with locator light, 120V/600W in white
Also known as: 027557589468, DV-603PG-WH
Specifications
Type: | 3-Way, Locator Light |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Type: | 3-Way, Locator Light |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Wattage: | 600 |
Mounting: | Surface |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)