14 AWG, Stranded, MTW, Brown, 500'

Item #: 200377

Cat #: 411030507

UPC: 029892254728

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Reel.

Overview

14 AWG, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Reel.
Also known as: 029892254728, 411030507

Specifications

Color: Brown
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 14
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)