15.5A19/LED/27K/ND/120V/4PK

Item #: 2003736

Cat #: S8566

UPC: 045923085666

Sign In or Register to view pricing and more.
Documents & Guides
15.5 Watt; A19 LED; 2700K; Medium Base; 120 Volt; 4-pack

Overview

15.5 Watt; A19 LED; 2700K; Medium Base; 120 Volt; 4-pack
Also known as: 045923085666, S8566

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1490
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 15.500
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 1490
Color Temperature: 2700 (Warm White)
Wattage: 15.500
Light Technology: LED
Volts AC: 120
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: No

Customer Reviews

No reviews for this product
(0)