Special-Purpose Ground-Fault Circuit Interrupter

Item #: 2003703

Cat #: SB5060-021-0

UPC: 079458294552

Sign In or Register to view pricing and more.
Documents & Guides
Special-Purpose Ground-Fault Circuit Interrupter (SPGFCI), Class C and Class D, 60 Amps, NEMA 4X, IP69K, 208 VAC

Overview

Special-Purpose Ground-Fault Circuit Interrupter (SPGFCI), Class C and Class D, 60 Amps, NEMA 4X, IP69K, 208 VAC
Industrial Shock Block (ISB) is a personnel protection device designed to meet the requirements for special-purpose GFCIs defined by UL 943C. This standard outlines GFCI classes specifically designed for use in industrial facilities. Class C GFCIs are intended to be used on three-phase systems where the line-to-line voltage is 480 V or less with a trip level of 20 mA, while Class D GFCIs are intended to be used on 600 V systems. The Industrial Shock Block includes DFT harmonic filtering, an automatic self-test feature and is compliant to the UL 1998 Software in Programmable Components standard.
Also known as: 079458294552, SB5060-021-0, Shock Block

Specifications

IP/NEMA Rating: IP69K, NEMA 4X
Volts AC: 208
Amps: 60
IP/NEMA Rating: IP69K, NEMA 4X
Amps: 60
Volts AC: 208

Customer Reviews

No reviews for this product
(0)