Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/2 IN Mounting Hole Width, 1 Holes, 1-1/8 IN Width, Length: 5-1/16 IN, 2-9/16 IN Height, Trade Size: 2 IN, Third Party Certification: CSA 009795, Applicable Third Party S
Overview
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/2 IN Mounting Hole Width, 1 Holes, 1-1/8 IN Width, Length: 5-1/16 IN, 2-9/16 IN Height, Trade Size: 2 IN, Third Party Certification: CSA 009795, Applicable Third Party S
Also known as: 783126678659, 14-200G
Specifications
Material: | Malleable Iron |
Mounting: | 1-Hole |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Mounting: | 1-Hole |
Customer Reviews
No reviews for this product
(0)