Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 3/8 IN Mounting Hole Width, 1 Holes, 1 IN Width, Length: 6-3/4 IN, 2-1/8 IN Height, Trade Size: 1-1/2 IN, Third Party Certification: CSA 009795, Applicable Third Party Sta
Overview
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 3/8 IN Mounting Hole Width, 1 Holes, 1 IN Width, Length: 6-3/4 IN, 2-1/8 IN Height, Trade Size: 1-1/2 IN, Third Party Certification: CSA 009795, Applicable Third Party Sta
Also known as: 783126678550, 14-150G
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Mounting: | 1-Hole |
Material: | Malleable Iron |
Mounting: | 1-Hole |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)