
4" SQ Exposed Cover, (1) GFCI, (1) Duplex, 1/2" Raised
Item #: 20033
Cat #: 8373N
UPC: 687855703012
Documents & Guides
4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decorator Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Sign In or Register to view pricing and more.
Overview
4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decorator Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855703012, 8373N, irdecdup, appri80
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7.300 in³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7.300 in³ |
Customer Reviews
No reviews for this product
(0)