Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 3/8 IN Mounting Hole Width, 1 Holes, 7/8 IN Width, Length: 3-11/16 IN, 1-7/8 IN Height, Trade Size: 1-1/4 IN, Third Party Certification: CSA 009795, Applicable Third Party
Overview
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 3/8 IN Mounting Hole Width, 1 Holes, 7/8 IN Width, Length: 3-11/16 IN, 1-7/8 IN Height, Trade Size: 1-1/4 IN, Third Party Certification: CSA 009795, Applicable Third Party
Also known as: 783126678451, 14-125G
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Mounting: | 1-Hole |
Material: | Malleable Iron |
Mounting: | 1-Hole |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)