Exhaust Pkg 6in Stainless St

Item #: 20032

Cat #: TEP6SS

UPC: 783510112318

Sign In or Register to view pricing and more.
Documents & Guides
TFP Exhaust Grilles, fits 6 in. Pkg, SS Type 304

Overview

TFP Exhaust Grilles, fits 6 in. Pkg, SS Type 304
TFP Exhaust Grilles are standard RAL 7035 gray composite or stainless steel grilles. Includes standard replacement filters that are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet.
Also known as: 783510112318, TEP6SS

Specifications

Mounting: Panel
Material: Stainless Steel
Height: 6 in
Diameter: 6 in
Width: 6 in
Mounting: Panel
Height: 6 in
Width: 6 in
Material: Stainless Steel
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)