![3/2 XLPE Aluminum Overhead Cable 1800' 3/2 XLPE Aluminum Overhead Cable 1800'](https://rexel-cdn.com/products/24acsrpalx1800.jpg?i=1DC6290A-9E80-48E7-97F1-C1C6A76ACF79&f=420)
3/2 XLPE Aluminum Overhead Cable 1800'
Item #: 200315
Cat #: PALOMINO1800RL
UPC: 980120587752
Sign In or Register to view pricing and more.
Documents & Guides
(3) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Palomino, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1800 Foot Reel
Overview
(3) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Palomino, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1800 Foot Reel
ACSR - Aluminum Conductor Steel Reinforced is used as bare overhead transmission cable and as primary and secondary distribution cable. ACSR offers optimal strength for line design.
Also known as: 980120587752, PALOMINO1800RL
Specifications
Conductors: | 3 |
Length: | 1800 ft |
Gauge: | 2 |
Volts AC: | 600 |
Jacket: | PP (Polypropylene) |
Conductors: | 3 |
Gauge: | 2 |
Jacket: | PP (Polypropylene) |
Length: | 1800 ft |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)