Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 5/8 IN Width, Length: 1-3/4 IN, 3/4 IN Height, Trade Size: 3/8 IN, Third Party Certification: CSA 009795, Applicable Third Party Standa
Overview
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 5/8 IN Width, Length: 1-3/4 IN, 3/4 IN Height, Trade Size: 3/8 IN, Third Party Certification: CSA 009795, Applicable Third Party Standa
Also known as: 783126678109, 14-38G
Specifications
Material: | Malleable Iron |
Mounting: | 1-Hole |
Diameter: | 3/8 in |
Material: | Malleable Iron |
Diameter: | 3/8 in |
Mounting: | 1-Hole |
Customer Reviews
No reviews for this product
(0)