Lenox Bi Metal Ship Auger Bits

Item #: 200260

Cat #: 1456407A2016

UPC: 082472145649

Documents & Guides
Lenox Bi Metal Auger Bits Hole Diameter 1-1/4" Overall Length 7-1/2" Twist Length 4"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lenox Bi Metal Auger Bits Hole Diameter 1-1/4" Overall Length 7-1/2" Twist Length 4"
EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood LONGER LIFE High speed steel screw tip increases wear resistance for extended life FAST, EASY DRILLING Unique parabolic screw tip pulls the bit through material quickly and effortlessly RESHARPENABLE Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Also known as: 082472145649, 1456407A2016

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)