1
more
Sign In or Register to view pricing and more.
Documents & Guides
Auger, Ship Auger, Length: 7-1/2", Diameter: 1-1/8".
Overview
Auger, Ship Auger, Length: 7-1/2", Diameter: 1-1/8".
EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood LONGER LIFE High speed steel screw tip increases wear resistance for extended life FAST, EASY DRILLING Unique parabolic screw tip pulls the bit through material quickly and effortlessly RESHARPENABLE Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Also known as: 082472145632, 1456307A1816
Specifications
Diameter: | 1 1/8 in, 1/2 in |
Type: | Auger Bit |
Material: | Steel |
Length: | 7 1/2 in |
Diameter: | 1 1/8 in, 1/2 in |
Material: | Steel |
Type: | Auger Bit |
Length: | 7 1/2 in |
Customer Reviews
No reviews for this product
(0)