Contactor, Definite Purpose, 3P, 30A, 480VAC Coil, 600VAC

Item #: 200241

Cat #: C25DND330C

UPC: 782116308859

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 480V AC Coil. Series: D1.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 480V AC Coil. Series: D1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782116308859, C25DND330C, Contactor

Specifications

Poles: 3
Type: Contactor, Definite Purpose, Non-Reversing
Amps: 30
Volts AC Control: 480
Poles: 3
Amps: 30
Type: Contactor, Definite Purpose, Non-Reversing
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)